Shop All Hand Dryers
Excel
XL-SB-ECO-H 208/277 XLERATOReco Stainless Steel Cover Energy Efficient No Heat Hand Dryer
Mfr # 136XLSBECOQH
Zoro # G811594979
product price: $1,974.99
/ea
Free Shipping & Returns
$1,974.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Excel
- MFR # 136XLSBECOQH
- Zoro # G811594979
- Country of Origin United States
- Category Hand Dryers
Description
The high-speed energy-efficient Excel XL-SB-ECO-H 208/277 XLERATOReco stainless steel cover energy efficient no heat hand dryer with HEPA filter uses no heat technology to dry hands quickly in about 10 seconds so your customers can be on their way. Operating on only 500 watts it's one of the top energy-efficient hand dryers on the market. It has a low draw of amps allowing it to be installed on one 20 amp circuit which significantly reduces installation time and costs. The simple mounting system makes it easy to install on any wall in your bathroom and its attractive stainless steel exterior fits in with any restroom's decor.This dryer boasts a HEPA filtration system that is on the cutting edge of restroom hygiene and is proven to remove 99.999% of viruses from the airstream to protect your staff customers and guests. It ensures that only clean filtered and purified air is delivered addressing commonly held beliefs that hand dryers are unhygienic. In addition the pre-filter is washable and designed to be removed without any tools for easy rinsing. Attach the filter to the hand dryer with the included corrosion-resistant clips and snap it easily into place. The filter adapter creates an airtight seal between the motor and filter enabling you to provide a safe environment for your guests.This dryer includes adjustable speed settings sound control and an externally visible service LED. It's intuitive to use and offers a more cost effective solution than alternative paper methods. This unit comes equipped with a built-in noise reduction nozzle to ensure peak performance at minimal noise levels. Plus this dryer is the perfect way to convey your establishment's eco-friendly standards to customers and will greatly aid your facility's sustainability and hygiene standards. The XLERATOReco line is also Building Green approved and helps qualify for several LEED credits assisting your facility in lowering its carbon footprint. This unit requires a 208/277V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Import Coupling, No Hub, 3" (U99003)
- ZORO SELECT Black Nipple, Welded, 1/2x14 (793M98)
- RIDGID RIDGID® Model No. 20 Tubing & Conduit Cutter, 5/8" - 2-1/8" Capacity (32930)
- LEGRIS Metric Push-to-Connect Fitting, Brass, Silver (3218 03 09)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, White, 120V (ALP400-10-WHI)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-ECO-110-120V)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- XLERATOR HEPA Filter Retrofit Kit, Blck, Metal Mesh (40525)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-974A3)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Chrome, 120V (ALP400-10-CHR)
- SANIFLOW AUTOMATIC HAND DRYER - BRIGHT CHROMED (E88AC-UL)
- Excel Hand Dryers