No Product Image Available

Excel

XL-SB-SI-ECO 110/120 XLERATOReco Brushed Stainless Steel Special Image Energy Efficient


product price: $1,684.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Excel
  • MFR # 136XLSBSIECO
  • Zoro # G711594970
  • Country of Origin United States
  • Category Hand Dryers

Description

The high-speed energy-efficient Excel Xl-SB-SI-ECO 110/120 XLERATOReco stainless steel special image energy efficient no heat customizable hand dryer uses no heat technology to dry hands quickly in about 10 seconds so your customers can be on their way. Operating on only 530W it's one of the top energy-efficient hand dryers on the market. It can provide up to 95% cost savings if you switch from using the alternative paper towel method and uses 80% less energy than a conventional hand dryer. Plus with a low draw of amps it can be installed on a 20-amp circuit which significantly reduces installation times and costs.The simple mounting system makes it easy to install on any wall while its attractive stainless steel cover is customizable allowing for the versatile option to include corporate branding green messaging or other customized graphics. This dryer includes adjustable speed settings sound control and an externally visible service LED. Plus this dryer is the perfect way to convey your establishment's eco-friendly standards to customers.This dryer will greatly aid your facility's sustainability and hygiene standards. The XLERATOReco line is also Building Green approved and helps qualify for several LEED credits assisting your facility in lowering its carbon footprint. This unit requires a 110/120V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.