This item is Discontinued.

Excell 3100 psi 2.8 gpm Cold Water Gas Pressure Washer PWZ0163100.01

3100 psi 2.8 gpm Cold Water Gas Pressure Washer (Discontinued)

  • Mfr # PWZ0163100.01
  • Zoro # G3617573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWZ0163100.01
Zoro #
G3617573
UPC #
846212005606
Country of Origin
China

Dimensions

Hose Dimensions
1/4" x 25 ft.
Length
38"
Height
42"
Width
24"

Details

Item
Pressure Washer
Engine Brand
Excell
Power Type
Gas
Net Weight
103 lb.
Pressure Washer Duty Rating
Heavy Duty (2800 to 3299 psi)
Pressure Washer Style
Cart
Piston Material
Solid Ceramic
Standards
UL, CSA
Pressure Washer Water Type
Cold
Includes
(5) Nozzles
Usable Hours per Week
10 to 20
Operating Pressure
3100 psi
Pump Drive
Direct
Engine Displacement
212cc
Pressure Washer Flow Rate
2.8 gpm
Pump Type
Oil Free Tri-Radial
Duty Rating
Heavy Duty
Flow Rate
2.8 gpm
Water Type
Cold

Description

Pressure Washer, Heavy Duty (2800 to 3299 psi), 3100 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.8 gpm, Engine Brand Excell, Engine Displacement 212cc, Pump Type Oil Free Tri-Radial, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 1/4 In. x 25 ft., Includes (5) Nozzles

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.