
Table-Top Menu Holder, For 4 x 6 Insert, 4.6 x 6.7 Holder, Black
Mfr # SPLS-MENU-4X6A
Zoro # G323332649
product price:Â $13.45
/eaKey Features
For Use With
Menus
Height
6.7 in
Sheet Size
4 in x 6 in
Material
Polyurethane Leather
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPLS-MENU-4X6A
Zoro #
G323332649
UPC #
840312308148
Country of Origin
China
Dimensions
Height
6.7 in
Sheet Size
4 in x 6 in
Width
4.6 in
Details
For Use With
Menus
Material
Polyurethane Leather
Color
Black
Item
Menu Holder
Description
This menu holder is perfect for use in restaurants, cafes, bars and more. Freestanding A-frame design displays menus from front and back. Picture corners allow for easy menu changes. Made from durable polyurethane leather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.