Zoro Homepage

ACR Tube, 4-1/2", Clear, 6 ft.

  • Mfr # #68DACR

  • Zoro # G3181372


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4-1/2"
Tube Size
4-1/4"
Application
In Display, Design, Decor Market
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#68DACR
Zoro #
G3181372
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4-1/2"
Tube Size
4-1/4"

Details

Application
In Display, Design, Decor Market
Item
ACR Tube,4-1/2",Clear,6 ft.

Description

ACR Tube,4-1/2 In.,Clear,6 ft.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.