Pipe, Black, 3/4 in Unthreaded
- Mfr # 43404
- Zoro # G416474669
product price:Â
$
178.39
/ea
Free Shipping & Returns
Key Features
Material
PVC
Maximum Operating Temperature
140 Degrees F
Schedule
Schedule 40
Color
Black
Minimum Operating Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43404
- Zoro #
- G416474669
- UPC #
- -
- Country of Origin
- United States
- Item
- Pipe
- Material
- PVC
- Maximum Operating Temperature
- 140 Degrees F
- Schedule
- Schedule 40
- Color
- Black
- Minimum Operating Temperature
- 32 Degrees F
- Maximum Operating Pressure
- 380 psi
- Resistance Properties
- Opaque-Resistant, UV-Resistant
- Side A Connection Type
- Unthreaded
- Fitting Compatibility
- Schedule 40
- Shell Material
- PVC
- Wire Color
- Black
- Traction Material
- PVC
Dimensions
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
UV Resistant Rigid PVC Pipe
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.