Zoro Homepage
This item is Discontinued.
Excelon Tubing, 1/16 I.D., 100 ft., Black, Flexible 412010-7011BK

Tubing, 1/16 I.D., 100 ft., Black, Flexible (Discontinued)

  • Mfr # 412010-7011BK
  • Zoro # G0593643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412010-7011BK
Zoro #
G0593643
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
1/32 in
Tube Length
100 ft
Tube Bend Radius
2 in
Bend Radius
1/4"

Details

Tube Material
PVC
Tube Hardness
Shore A: 70
Max. Pressure
33 psi
Tube Color
Black
Temp. Range
-40 Degrees to 170 Degrees F
Item
Tubing
Standards
FDA Approved, CFR Title 21
SAE or Metric
SAE
Flexibility
Flexible
Tensile Strength
2200 psi
Color
Black
Material
PVC
Hardness
Shore A: 70

Description

Tubing, Color Black, Hardness Shore A: 70, Material PVC, Standards FDA Approved, CFR Title 21, Wall Thickness 1/32 in, Bend Radius 1/4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.