Zoro Homepage

Tubing

  • Mfr # 40403X2-25

  • Zoro # G506694410


product price: $36.69
/ea

Key Features

Application
Air, Water
Color
Yellow
Standards
REACH/RoHS COMPLIANT
Wall Thickness
2 mm
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40403X2-25
Zoro #
G506694410
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 mm
Outside Diameter
7 mm
Overall Length
25 ft
Inside Diameter
3 mm

Details

Item
Tubing
Application
Air, Water
Color
Yellow
Standards
REACH/RoHS COMPLIANT
Material
PVC
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
System of Measurement
Metric
Tube Form
Coil
Clarity
Opaque
Reinforcement
Not Reinforced
Hardness
Shore A 69

Description

Tubing, Application Air, Water, Color Yellow, Hardness Shore A 69, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.