Tubing
Mfr # 40404X1-25
Zoro # G706694401
product price: $31.69
/eaKey Features
Wall Thickness
1 mm
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Color
Yellow
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40404X1-25
Zoro #
G706694401
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1 mm
Overall Length
25 ft
Inside Diameter
4 mm
Outside Diameter
6 mm
Details
Item
Tubing
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Color
Yellow
Material
PVC
Hardness
Shore A 69
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Fitting Compatibility
Barbed
System of Measurement
Metric
Tube Form
Coil
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Clarity
Opaque
Description
Tubing, Application Air, Water, Color Yellow, Hardness Shore A 69, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 6 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.