Tubing
Mfr # 40409X2-100
Zoro # G606694396
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
2 mm
Material
PVC
Application
Air, Water
Color
Yellow
Standards
REACH/RoHS COMPLIANT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40409X2-100
Zoro #
G606694396
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
2 mm
Outside Diameter
13 mm
Inside Diameter
9 mm
Overall Length
100 ft
Details
Item
Tubing
Material
PVC
Application
Air, Water
Color
Yellow
Standards
REACH/RoHS COMPLIANT
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Jacket Material
No Jacket
Clarity
Opaque
Reinforcement
Not Reinforced
Tube Form
Coil
Fitting Compatibility
Barbed
System of Measurement
Metric
Stripe Color
No Stripe
Hardness
Shore A 69
Flexibility
Flexible
Description
Tubing, Application Air, Water, Color Yellow, Hardness Shore A 69, Inside Diameter 9 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 13 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.