Zoro Homepage

Tubing

  • Mfr # 410350UV

  • Zoro # G206427424


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Color
Clear
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410350UV
Zoro #
G206427424
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Overall Length
500 ft
Inside Diameter
3/16 in
Outside Diameter
5/16 in

Details

Item
Tubing
Material
PVC
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Color
Clear
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant
Stripe Color
No Stripe
Jacket Material
No Jacket
Hardness
Shore A 69
System of Measurement
Inch
Reinforcement
Not Reinforced
Tube Form
Coil
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Clarity
Clear
Flexibility
Flexible
Vacuum Rated
Not Rated for Vacuum

Description

Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/16 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.