Zoro Homepage

Tubing

  • Mfr # 41060580-25

  • Zoro # G506427322


product price: $11.89
/ea

Key Features

Wall Thickness
0.063 in
Application
Air, Beverage, Food, Water
Color
Clear
Standards
FDA CFR Title 21, REACH, RoHS
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41060580-25
Zoro #
G506427322
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Overall Length
25 ft
Outside Diameter
3/8 in
Inside Diameter
1/4 in

Details

Item
Tubing
Application
Air, Beverage, Food, Water
Color
Clear
Standards
FDA CFR Title 21, REACH, RoHS
Material
PVC
Jacket Color
No Jacket
Flexibility
Semi-Rigid
Material Trade Name
Excelon
Tube Form
Coil
Peristaltic Pump Compatible
No
Hardness
Shore A 80
Food Application
Food and Beverage
System of Measurement
Inch
Reinforcement
Not Reinforced
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Stripe Color
No Stripe
Fitting Compatibility
Barbed

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.