Tubing
Mfr # 410650UV
Zoro # G106427425
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Wall Thickness
0.063 in
Standards
REACH/RoHS COMPLIANT
Material
PVC
Application
Air, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410650UV
Zoro #
G106427425
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Inside Diameter
1/4 in
Overall Length
500 ft
Outside Diameter
3/8 in
Details
Item
Tubing
Color
Clear
Standards
REACH/RoHS COMPLIANT
Material
PVC
Application
Air, Water
System of Measurement
Inch
Hardness
Shore A 69
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant
Peristaltic Pump Compatible
No
Tube Form
Coil
Clarity
Clear
Stripe Color
No Stripe
Flexibility
Flexible
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.