Tubing
Mfr # 41080580-25
Zoro # G006427419
product price: $23.19
/eaKey Features
Wall Thickness
0.125 in
Color
Clear
Standards
FDA CFR Title 21, REACH, RoHS
Application
Air, Beverage, Food, Water
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41080580-25
Zoro #
G006427419
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.125 in
Inside Diameter
1/4 in
Outside Diameter
1/2 in
Overall Length
25 ft
Details
Item
Tubing
Color
Clear
Standards
FDA CFR Title 21, REACH, RoHS
Application
Air, Beverage, Food, Water
Material
PVC
Clarity
Clear
Jacket Material
No Jacket
Tube Form
Coil
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Hardness
Shore A 80
Stripe Color
No Stripe
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Flexibility
Semi-Rigid
Food Application
Food and Beverage
Material Trade Name
Excelon
Peristaltic Pump Compatible
No
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.