Zoro Homepage

Tubing

  • Mfr # 41120580-1

  • Zoro # G406151709


product price: $0.51
/ea
Sold in multiples of 16 for $8.16

Key Features

Color
Clear
Material
PVC
Application
Air, Beverage, Food, Water
Standards
FDA CFR Title 21, REACH Compliant, RoHS Compliant
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41120580-1
Zoro #
G406151709
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Overall Length
1 ft

Details

Item
Tubing
Color
Clear
Material
PVC
Application
Air, Beverage, Food, Water
Standards
FDA CFR Title 21, REACH Compliant, RoHS Compliant
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Peristaltic Pump Compatible
No
Flexibility
Semi-Rigid
Jacket Color
No Jacket
Material Trade Name
Excelon
Hardness
Shore A 80
System of Measurement
Inch
Jacket Material
No Jacket
Tube Form
Coil
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Food Application
Food and Beverage

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 1 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable, Resistance Properties Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.