Tubing
Mfr # 411305UV
Zoro # G606427086
product price: $42.29
/eaKey Features
Color
Clear
Wall Thickness
0.094 in
Material
PVC
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411305UV
Zoro #
G606427086
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.094 in
Outside Diameter
9/16 in
Inside Diameter
3/8 in
Overall Length
50 ft
Details
Item
Tubing
Color
Clear
Material
PVC
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Peristaltic Pump Compatible
No
System of Measurement
Inch
Hardness
Shore A 69
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Jacket Material
No Jacket
Clarity
Clear
Reinforcement
Not Reinforced
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Jacket Color
No Jacket
Tube Form
Coil
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.