Zoro Homepage

Tubing

  • Mfr # 411910UV

  • Zoro # G606427130


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Material
PVC
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Color
Clear
Wall Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411910UV
Zoro #
G606427130
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.094 in
Overall Length
100 ft
Inside Diameter
1/2 in
Outside Diameter
11/16 in

Details

Item
Tubing
Material
PVC
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Color
Clear
Jacket Material
No Jacket
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Hardness
Shore A 69
Flexibility
Flexible
Tube Form
Coil
Jacket Color
No Jacket
Stripe Color
No Stripe
System of Measurement
Inch
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 11/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.