Zoro Homepage

Tubing

  • Mfr # 41250580-25

  • Zoro # G206427196


product price: $32.29
/ea

Key Features

Standards
FDA CFR Title 21, REACH, RoHS
Application
Air, Beverage, Food, Water
Material
PVC
Color
Clear
Wall Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41250580-25
Zoro #
G206427196
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.094 in
Inside Diameter
5/8 in
Overall Length
25 ft
Outside Diameter
13/16 in

Details

Item
Tubing
Standards
FDA CFR Title 21, REACH, RoHS
Application
Air, Beverage, Food, Water
Material
PVC
Color
Clear
Peristaltic Pump Compatible
No
Flexibility
Semi-Rigid
Stripe Color
No Stripe
Material Trade Name
Excelon
Vacuum Rated
Not Rated for Vacuum
Food Application
Food and Beverage
Jacket Color
No Jacket
Reinforcement
Not Reinforced
System of Measurement
Inch
Fitting Compatibility
Barbed
Clarity
Clear
Tube Form
Coil
Hardness
Shore A 80
Jacket Material
No Jacket

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 13/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.