Tubing
Mfr # 412710UV
Zoro # G506427261
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Standards
REACH/RoHS COMPLIANT
Wall Thickness
0.156 in
Material
PVC
Color
Clear
Application
Air, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412710UV
Zoro #
G506427261
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.156 in
Outside Diameter
15/16 in
Inside Diameter
5/8 in
Overall Length
100 ft
Details
Item
Tubing
Standards
REACH/RoHS COMPLIANT
Material
PVC
Color
Clear
Application
Air, Water
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Tube Form
Coil
Clarity
Clear
Fitting Compatibility
Barbed
Hardness
Shore A 69
System of Measurement
Inch
Jacket Color
No Jacket
Jacket Material
No Jacket
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 15/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.