Tubing
Mfr # 412810UV
Zoro # G506427186
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Standards
REACH/RoHS COMPLIANT
Material
PVC
Wall Thickness
0.094 in
Color
Clear
Application
Air, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412810UV
Zoro #
G506427186
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.094 in
Overall Length
100 ft
Inside Diameter
11/16 in
Outside Diameter
7/8 in
Details
Item
Tubing
Standards
REACH/RoHS COMPLIANT
Material
PVC
Color
Clear
Application
Air, Water
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Flexibility
Flexible
Hardness
Shore A 69
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Clarity
Clear
Reinforcement
Not Reinforced
Tube Form
Coil
Jacket Color
No Jacket
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 11/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.