Zoro Homepage

Tubing

  • Mfr # 413110UV

  • Zoro # G006427228


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Color
Clear
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413110UV
Zoro #
G006427228
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Outside Diameter
1 in
Inside Diameter
3/4 in
Overall Length
100 ft

Details

Item
Tubing
Color
Clear
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Material
PVC
Stripe Color
No Stripe
Flexibility
Flexible
Fitting Compatibility
Barbed
Tube Form
Coil
Reinforcement
Not Reinforced
System of Measurement
Inch
Jacket Material
No Jacket
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Hardness
Shore A 69
Peristaltic Pump Compatible
No
Jacket Color
No Jacket

Description

Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.