Tubing
Mfr # 41931910UV
Zoro # G706427238
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Water
Wall Thickness
0.188 in
Standards
REACH/RoHS COMPLIANT
Material
PVC
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41931910UV
Zoro #
G706427238
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.188 in
Outside Diameter
1 1/8 in
Overall Length
100 ft
Inside Diameter
3/4 in
Details
Item
Tubing
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Material
PVC
Color
Clear
Clarity
Clear
System of Measurement
Inch
Tube Form
Coil
Peristaltic Pump Compatible
No
Hardness
Shore A 69
Jacket Color
No Jacket
Flexibility
Flexible
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant
Stripe Color
No Stripe
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.