Tubing
Mfr # 4362X2-25
Zoro # G606694211
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Wall Thickness
2 mm
Standards
FDA CFR 21 Part 175.300
Color
Clear
Application
Air, Water
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4362X2-25
Zoro #
G606694211
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
2 mm
Inside Diameter
2 mm
Overall Length
25 ft
Outside Diameter
6 mm
Details
Item
Tubing
Standards
FDA CFR 21 Part 175.300
Color
Clear
Application
Air, Water
Material
PVC
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Tube Form
Coil
Food Application
Food and Beverage
Jacket Material
No Jacket
Flexibility
Flexible
Fitting Compatibility
Barbed
Hardness
Shore A 55
System of Measurement
Metric
Clarity
Clear
Stripe Color
No Stripe
Maximum Operating Temperature
165 Degrees F
Peristaltic Pump Compatible
No
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 6 mm, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.