Zoro Homepage

Tubing

  • Mfr # 4363X1-50

  • Zoro # G606694280


product price: $35.79
/ea

Key Features

Material
PVC
Wall Thickness
1 mm
Application
Air, Water
Standards
FDA CFR 21 Part 175.300
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4363X1-50
Zoro #
G606694280
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
5 mm
Overall Length
50 ft
Inside Diameter
3 mm

Details

Item
Tubing
Material
PVC
Application
Air, Water
Standards
FDA CFR 21 Part 175.300
Color
Clear
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Hardness
Shore A 55
Jacket Color
No Jacket
Clarity
Clear
Peristaltic Pump Compatible
No
System of Measurement
Metric
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Maximum Operating Temperature
165 Degrees F
Flexibility
Flexible
Tube Form
Coil
Food Application
Food and Beverage
Stripe Color
No Stripe

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5 mm, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.