Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4363X2-50BK
Zoro #
G506151524
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
3 mm
Overall Length
50 ft
Outside Diameter
7 mm
Details
Item
Tubing
Color
Black
Fitting Compatibility
Barbed
System of Measurement
Metric
Jacket Color
No Jacket
Brand Material
Excelon
Jacket Material
No Jacket
Tube Form
Coil
Tubing Reinforcement
Not Reinforced
Flexibility
Flexible
Reinforcement
Not Reinforced
Material Brand
EXCELON
Tubing Material
PVC (Polyvinyl Chloride)
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 55
Stripe Color
No Stripe
Food Application
Food and Beverage
Clarity
Opaque
Maximum Operating Temperature
165 Degrees F
Tubing Hardness
Ultra Soft (Less than A60)
Peristaltic Pump Compatible
No
Description
Tubing, Application Air, Water, Color Black, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7 mm, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.