Tubing
Mfr # 4366X2-25
Zoro # G606694242
product price: $46.79
/eaKey Features
Standards
FDA CFR 21 Part 175.300
Application
Air, Water
Wall Thickness
2 mm
Material
PVC
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4366X2-25
Zoro #
G606694242
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
2 mm
Overall Length
25 ft
Inside Diameter
6 mm
Outside Diameter
10 mm
Details
Item
Tubing
Standards
FDA CFR 21 Part 175.300
Application
Air, Water
Material
PVC
Color
Clear
Flexibility
Flexible
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Hardness
Shore A 55
Clarity
Clear
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Metric
Jacket Color
No Jacket
Maximum Operating Temperature
165 Degrees F
Food Application
Food and Beverage
Stripe Color
No Stripe
Tube Form
Coil
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 10 mm, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.