Zoro Homepage

Tubing

  • Mfr # 4370605-10

  • Zoro # G606694310


product price: $13.99
/ea

Key Features

Material
PVC
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Wall Thickness
0.063 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4370605-10
Zoro #
G606694310
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Overall Length
10 ft
Outside Diameter
3/8 in
Inside Diameter
1/4 in

Details

Item
Tubing
Material
PVC
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Color
Clear
Tube Form
Coil
Peristaltic Pump Compatible
No
Maximum Operating Temperature
165 Degrees F
Stripe Color
No Stripe
System of Measurement
Inch
Clarity
Clear
Fitting Compatibility
Barbed
Hardness
Shore A 57
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Jacket Material
No Jacket
Food Application
Food and Beverage

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.