Tubing
Mfr # 4370905-25
Zoro # G606694327
product price: $30.99
/eaKey Features
Material
PVC
Wall Thickness
0.063 in
Standards
REACH/RoHS COMPLIANT
Color
Clear
Application
Air, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4370905-25
Zoro #
G606694327
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Inside Diameter
5/16 in
Outside Diameter
7/16 in
Overall Length
25 ft
Details
Item
Tubing
Material
PVC
Standards
REACH/RoHS COMPLIANT
Color
Clear
Application
Air, Water
Peristaltic Pump Compatible
No
Hardness
Shore A 57
Jacket Material
No Jacket
Maximum Operating Temperature
165 Degrees F
Food Application
Food and Beverage
Fitting Compatibility
Barbed
Clarity
Clear
Flexibility
Flexible
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Stripe Color
No Stripe
Tube Form
Coil
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.