Zoro Homepage

Tubing

  • Mfr # 4371505

  • Zoro # G206333244


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Application
Air, Water
Wall Thickness
0.063 in
Material
PVC
Standards
REACH/RoHS COMPLIANT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371505
Zoro #
G206333244
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Inside Diameter
7/16 in
Overall Length
50 ft
Outside Diameter
9/16 in

Details

Item
Tubing
Color
Clear
Application
Air, Water
Material
PVC
Standards
REACH/RoHS COMPLIANT
Food Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Stripe Color
No Stripe
Hardness
Shore A 57
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Maximum Operating Temperature
165 Degrees F
Flexibility
Flexible
Reinforcement
Not Reinforced
System of Measurement
Inch
Clarity
Clear

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.