Tubing
Mfr # 4371805-25
Zoro # G606694365
product price: $48.69
/eaKey Features
Application
Air, Water
Material
PVC
Wall Thickness
0.063 in
Color
Clear
Standards
REACH/RoHS COMPLIANT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4371805-25
Zoro #
G606694365
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Inside Diameter
1/2 in
Outside Diameter
5/8 in
Overall Length
25 ft
Details
Item
Tubing
Application
Air, Water
Material
PVC
Color
Clear
Standards
REACH/RoHS COMPLIANT
Maximum Operating Temperature
165 Degrees F
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Food Application
Food and Beverage
Flexibility
Flexible
Fitting Compatibility
Barbed
Tube Form
Coil
Jacket Material
No Jacket
Hardness
Shore A 57
Jacket Color
No Jacket
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.