Tubing
Mfr # 4371905-10
Zoro # G006333215
product price: $28.39
/eaKey Features
Wall Thickness
0.094 in
Color
Clear
Standards
REACH/RoHS COMPLIANT
Material
PVC
Application
Air, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4371905-10
Zoro #
G006333215
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.094 in
Overall Length
10 ft
Inside Diameter
1/2 in
Outside Diameter
11/16 in
Details
Item
Tubing
Color
Clear
Standards
REACH/RoHS COMPLIANT
Material
PVC
Application
Air, Water
System of Measurement
Inch
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Flexibility
Flexible
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Maximum Operating Temperature
165 Degrees F
Hardness
Shore A 57
Food Application
Food and Beverage
Clarity
Clear
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Tube Form
Coil
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 11/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.