Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4371905BU
Zoro #
G006333123
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.094 in
Outside Diameter
11/16 in
Overall Length
50 ft
Inside Diameter
1/2 in
Description
Tubing, Application Air, Water, Color Blue, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 11/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.