Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 4372505-25

  • Zoro # G406333235


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Color
Clear
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Material
PVC
Wall Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4372505-25
Zoro #
G406333235
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.094 in
Overall Length
25 ft
Outside Diameter
13/16 in
Inside Diameter
5/8 in

Details

Item
Tubing
Color
Clear
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Material
PVC
Flexibility
Flexible
Food Application
Food and Beverage
Jacket Material
No Jacket
Jacket Color
No Jacket
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Maximum Operating Temperature
165 Degrees F
Reinforcement
Not Reinforced
Tube Form
Coil
Hardness
Shore A 57
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
System of Measurement
Inch

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 13/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.