Tubing
Mfr # 4372705-10
Zoro # G706333218
product price: $59.39
/eaKey Features
Color
Clear
Wall Thickness
0.156 in
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4372705-10
Zoro #
G706333218
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.156 in
Inside Diameter
5/8 in
Outside Diameter
15/16 in
Overall Length
10 ft
Details
Item
Tubing
Color
Clear
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Material
PVC
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Food Application
Food and Beverage
Reinforcement
Not Reinforced
Flexibility
Flexible
System of Measurement
Inch
Tube Form
Coil
Maximum Operating Temperature
165 Degrees F
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 57
Clarity
Clear
Jacket Material
No Jacket
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 15/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.