Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 4372705

  • Zoro # G506333227


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Standards
REACH/RoHS COMPLIANT
Color
Clear
Application
Air, Water
Material
PVC
Wall Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4372705
Zoro #
G506333227
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.156 in
Overall Length
50 ft
Inside Diameter
5/8 in
Outside Diameter
15/16 in

Details

Item
Tubing
Standards
REACH/RoHS COMPLIANT
Color
Clear
Application
Air, Water
Material
PVC
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Jacket Color
No Jacket
Food Application
Food and Beverage
Tube Form
Coil
Flexibility
Flexible
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Hardness
Shore A 57

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 15/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.