Tubing
Mfr # 4373105
Zoro # G907022997
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.125 in
Standards
REACH/RoHS COMPLIANT
Flexibility
Flexible
Inside Diameter
3/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4373105
Zoro #
G907022997
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.125 in
Inside Diameter
3/4 in
Outside Diameter
1 in
Overall Length
50 ft
Details
Item
Tubing
Standards
REACH/RoHS COMPLIANT
Flexibility
Flexible
System of Measurement
Inch
Tube Form
Coil
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Material
PVC
Food Application
Food and Beverage
Hardness
Shore A 57
Stripe Color
No Stripe
Color
Clear
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Application
Air, Water
Maximum Operating Temperature
165 Degrees F
Clarity
Clear
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.