Tubing
Mfr # 437901805-10
Zoro # G506694359
product price: $14.39
/eaKey Features
Color
Clear
Material
PVC
Wall Thickness
0.031 in
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
437901805-10
Zoro #
G506694359
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.031 in
Outside Diameter
5/32 in
Inside Diameter
3/32 in
Overall Length
10 ft
Details
Item
Tubing
Color
Clear
Material
PVC
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Hardness
Shore A 57
Jacket Material
No Jacket
Food Application
Food and Beverage
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Flexibility
Flexible
Fitting Compatibility
Barbed
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Stripe Color
No Stripe
Tube Form
Coil
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.