Tubing
Mfr # 4410205
Zoro # G606427000
product price: $15.69
/eaKey Features
Wall Thickness
0.063 in
Material
PVC
Standards
FDA, NSF 61, REACH, RoHS
Application
Air, Drain Lines, Water
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4410205
Zoro #
G606427000
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Outside Diameter
1/4 in
Overall Length
50 ft
Inside Diameter
1/8 in
Details
Item
Tubing
Material
PVC
Standards
FDA, NSF 61, REACH, RoHS
Application
Air, Drain Lines, Water
Color
Clear
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Jacket Material
No Jacket
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Material Trade Name
RNT
Hardness
Shore A 70
System of Measurement
Inch
Tube Form
Coil
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.