Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 4410310

  • Zoro # G506427117


product price: $24.79
/ea

Key Features

Color
Clear
Application
Air, Drain Lines, Water
Wall Thickness
0.063 in
Material
PVC
Standards
FDA, NSF 61, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4410310
Zoro #
G506427117
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Overall Length
100 ft
Inside Diameter
3/16 in
Outside Diameter
5/16 in

Details

Item
Tubing
Color
Clear
Application
Air, Drain Lines, Water
Material
PVC
Standards
FDA, NSF 61, REACH, RoHS
Fitting Compatibility
Barbed
Jacket Color
No Jacket
System of Measurement
Inch
Clarity
Clear
Flexibility
Flexible
Material Trade Name
RNT
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 70
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant

Description

Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.