Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 4411205

  • Zoro # G506427209


product price: $25.79
/ea

Key Features

Color
Clear
Application
Air, Drain Lines, Water
Standards
FDA, NSF 61, REACH, RoHS
Material
PVC
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4411205
Zoro #
G506427209
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Overall Length
50 ft
Outside Diameter
1/2 in
Inside Diameter
3/8 in

Details

Item
Tubing
Color
Clear
Application
Air, Drain Lines, Water
Standards
FDA, NSF 61, REACH, RoHS
Material
PVC
Clarity
Clear
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Flexibility
Flexible
System of Measurement
Inch
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Jacket Material
No Jacket
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Material Trade Name
RNT
Hardness
Shore A 70
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant

Description

Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.