Zoro Homepage

Tubing

  • Mfr # 4411510

  • Zoro # G506427285


product price: $52.39
/ea

Key Features

Wall Thickness
0.063 in
Standards
FDA, NSF 61, REACH, RoHS
Material
PVC
Application
Air, Drain Lines, Water
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4411510
Zoro #
G506427285
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Outside Diameter
9/16 in
Overall Length
100 ft
Inside Diameter
7/16 in

Details

Item
Tubing
Standards
FDA, NSF 61, REACH, RoHS
Material
PVC
Application
Air, Drain Lines, Water
Color
Clear
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Jacket Material
No Jacket
Clarity
Clear
System of Measurement
Inch
Material Trade Name
RNT
Stripe Color
No Stripe
Flexibility
Flexible
Hardness
Shore A 70
Reinforcement
Not Reinforced
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum

Description

Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 9/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.