Tubing
Mfr # 4411610
Zoro # G506427292
product price: $74.59
/eaKey Features
Standards
FDA, NSF 61, REACH, RoHS
Wall Thickness
0.094 in
Material
PVC
Color
Clear
Application
Air, Drain Lines, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4411610
Zoro #
G506427292
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.094 in
Inside Diameter
7/16 in
Outside Diameter
5/8 in
Overall Length
100 ft
Details
Item
Tubing
Standards
FDA, NSF 61, REACH, RoHS
Material
PVC
Color
Clear
Application
Air, Drain Lines, Water
Flexibility
Flexible
Hardness
Shore A 70
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Clarity
Clear
Jacket Color
No Jacket
Stripe Color
No Stripe
Material Trade Name
RNT
System of Measurement
Inch
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.