Tubing
Mfr # 4412110
Zoro # G506427407
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.156 in
Material
PVC
Application
Air, Drain Lines, Water
Standards
FDA, NSF 61, REACH, RoHS
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4412110
Zoro #
G506427407
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.156 in
Inside Diameter
1/2 in
Overall Length
100 ft
Outside Diameter
13/16 in
Details
Item
Tubing
Material
PVC
Application
Air, Drain Lines, Water
Standards
FDA, NSF 61, REACH, RoHS
Color
Clear
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 70
Reinforcement
Not Reinforced
Tube Form
Coil
System of Measurement
Inch
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Stripe Color
No Stripe
Flexibility
Flexible
Clarity
Clear
Peristaltic Pump Compatible
No
Material Trade Name
RNT
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 13/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.