Tubing
Mfr # 4413610
Zoro # G206427110
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Wall Thickness
0.156 in
Standards
FDA, NSF 61, REACH, RoHS
Color
Clear
Application
Air, Drain Lines, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4413610
Zoro #
G206427110
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.156 in
Outside Diameter
1 5/16 in
Inside Diameter
1 in
Overall Length
100 ft
Details
Item
Tubing
Material
PVC
Standards
FDA, NSF 61, REACH, RoHS
Color
Clear
Application
Air, Drain Lines, Water
Stripe Color
No Stripe
Tube Form
Coil
Clarity
Clear
Material Trade Name
RNT
Flexibility
Flexible
Fitting Compatibility
Barbed
Hardness
Shore A 70
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Jacket Color
No Jacket
Jacket Material
No Jacket
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.