Zoro Homepage

Tubing

  • Mfr # 4414205

  • Zoro # G706427184


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Application
Air, Drain Lines, Water
Standards
FDA, NSF 61, REACH, RoHS
Material
PVC
Color
Clear
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4414205
Zoro #
G706427184
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.25 in
Overall Length
50 ft
Inside Diameter
2 in
Outside Diameter
2 1/2 in

Details

Item
Tubing
Application
Air, Drain Lines, Water
Standards
FDA, NSF 61, REACH, RoHS
Material
PVC
Color
Clear
Stripe Color
No Stripe
Material Trade Name
RNT
System of Measurement
Inch
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Jacket Material
No Jacket
Hardness
Shore A 70
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Tube Form
Coil

Description

Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 2 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.