Zoro Homepage

Tubing

  • Mfr # 4414505

  • Zoro # G506427216


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Application
Air, Drain Lines, Water
Material
PVC
Color
Clear
Standards
FDA, NSF 61, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4414505
Zoro #
G506427216
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.25 in
Inside Diameter
3 in
Outside Diameter
3 1/2 in
Overall Length
50 ft

Details

Item
Tubing
Application
Air, Drain Lines, Water
Material
PVC
Color
Clear
Standards
FDA, NSF 61, REACH, RoHS
Flexibility
Flexible
System of Measurement
Inch
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Hardness
Shore A 70
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Material Trade Name
RNT
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Peristaltic Pump Compatible
No
Jacket Color
No Jacket

Description

Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 3 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.