Tubing
Mfr # 4414905
Zoro # G606427222
product price: $1,239.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Wall Thickness
0.375 in
Color
Clear
Material
PVC
Standards
FDA, NSF 61, REACH, RoHS
Application
Air, Drain Lines, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4414905
Zoro #
G606427222
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.375 in
Inside Diameter
4 in
Overall Length
50 ft
Outside Diameter
4 3/4 in
Details
Item
Tubing
Color
Clear
Material
PVC
Standards
FDA, NSF 61, REACH, RoHS
Application
Air, Drain Lines, Water
Fitting Compatibility
Barbed
System of Measurement
Inch
Flexibility
Flexible
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Hardness
Shore A 70
Jacket Material
No Jacket
Stripe Color
No Stripe
Tube Form
Coil
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Material Trade Name
RNT
Reinforcement
Not Reinforced
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 4 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.