Tubing
Mfr # 441918710
Zoro # G406427378
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Wall Thickness
0.25 in
Standards
FDA, NSF 61, REACH, RoHS
Material
PVC
Application
Air, Drain Lines, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441918710
Zoro #
G406427378
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.25 in
Overall Length
100 ft
Inside Diameter
1/2 in
Outside Diameter
1 in
Details
Item
Tubing
Color
Clear
Standards
FDA, NSF 61, REACH, RoHS
Material
PVC
Application
Air, Drain Lines, Water
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Jacket Material
No Jacket
System of Measurement
Inch
Material Trade Name
RNT
Peristaltic Pump Compatible
No
Hardness
Shore A 70
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Clarity
Clear
Fitting Compatibility
Barbed
Tube Form
Coil
Stripe Color
No Stripe
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.