Zoro Homepage

Tubing

  • Mfr # 450205

  • Zoro # G106333344


product price: $22.99
/ea

Key Features

Application
Air, Fuels, Lubricant, Water
Material
PVC
Color
Yellow
Standards
REACH/RoHS COMPLIANT
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450205
Zoro #
G106333344
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Overall Length
50 ft
Inside Diameter
1/8 in
Outside Diameter
1/4 in

Details

Item
Tubing
Application
Air, Fuels, Lubricant, Water
Material
PVC
Color
Yellow
Standards
REACH/RoHS COMPLIANT
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Hardness
Shore A 62
Jacket Color
No Jacket
Jacket Material
No Jacket
Flexibility
Flexible
Fitting Compatibility
Barbed
System of Measurement
Inch
Maximum Operating Pressure
68 psi @ 73 Degrees F
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 68 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.