Tubing
Mfr # 451505-25
Zoro # G106333139
product price: $27.59
/eaKey Features
Wall Thickness
0.062 in
Application
Air, Fuels, Lubricant, Water
Color
Yellow
Material
PVC
Standards
REACH/RoHS COMPLIANT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
451505-25
Zoro #
G106333139
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.062 in
Outside Diameter
9/16 in
Overall Length
25 ft
Inside Diameter
7/16 in
Details
Item
Tubing
Application
Air, Fuels, Lubricant, Water
Color
Yellow
Material
PVC
Standards
REACH/RoHS COMPLIANT
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
System of Measurement
Inch
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Maximum Operating Pressure
40 psi @ 73 Degrees F
Reinforcement
Not Reinforced
Flexibility
Flexible
Hardness
Shore A 62
Tube Form
Coil
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 9/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.